50lb., 25 gpm Grease Trap (2" Connection) Zoom

50lb., 25 gpm Grease Trap (2" Connection)

SKU:3925A02

Brand: Canplas

Canplas
Qty Price
$339.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 17-1/2"
Height: 16-1/3"
Length: 23-2/3"
Flow Rate (GPM): 25 GPM
Capacity (lbs): 50 lbs
Inlet Size: 2"
Outlet Size: 2"
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Canplas 3925A02

The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The EnduraÆs seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220¦F (104¦C), the Endura« will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.

50lb., 25 gpm Grease Trap (2" Connection)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 50lb., 25 gpm Grease Trap (2"" Connection)

    Q:

    How is the top secured?. Is it easy to clean? Is the bottom free from ridges? Does it come with a basket?
    Asked on 10/13/2013 by Tee from Spring Texas

    1 answer

    • CUSTOMER CARE

      A:

      The cover has four integral latches that secure it to the tub, no tools required. Ease of cleaning depends mainly on accessibility. The bottom does have ridges, although much less prominent than those on the sides, such as those seen in the picture. The internals such as the baffles and diffuser are all removable.

      Answered on 10/16/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?