50lb., 25 gpm Grease Trap (3" Connection) Zoom

50lb., 25 gpm Grease Trap (3" Connection)

SKU:3925A03

Brand: Canplas

Canplas
Qty Price
$343.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 17-1/2"
Height: 16-1/3"
Length: 23-2/3"
Flow Rate (GPM): 25 GPM
Capacity (lbs): 50 lbs
Inlet Size: 3"
Outlet Size: 3"
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Canplas 3925A03

The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The EnduraÆs seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220¦F (104¦C), the Endura« will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.

50lb., 25 gpm Grease Trap (3" Connection)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 50lb., 25 gpm Grease Trap (3" Connection)

    Q:

    What is the inlet and outlet height measurement at the middle of the connection. Thanks in advance.
    Asked on 10/28/2010 by Anonymous from Cleveland, OH

    1 answer

Displaying question 1

Do you have a question about this product?