Description
The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The Endura's seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220F (104C), the Endura will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.
Read more
Specs
Product Type:
Standard Grease Trap
Width:
23-1/2"
Height:
17-1/2"
Length:
31"
Flow Rate (GPM):
35
Capacity (lbs):
70 lbs
Inlet Size:
3"
Outlet Size:
3"
Inlet Type:
No Hub
Application:
Plumbing
Outlet Type:
No Hub
×

Replacement Parts (1)

Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A