70lb., 35 gpm Grease Trap (4" Connection) Zoom

70lb., 35 gpm Grease Trap (4" Connection)


Brand: Canplas

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Product Type: Standard Grease Trap
Width: 23-1/2"
Height: 17-1/2"
Length: 31"
Flow Rate (GPM): 35
Capacity (lbs): 70 lbs
Inlet Size: 4"
Outlet Size: 4"
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Canplas 3935A04

The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The EnduraÆs seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220¦F (104¦C), the Endura« will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.

70lb., 35 gpm Grease Trap (4" Connection)

Q&A: Ask the Questions, share answers