100lb., 50 gpm Grease Trap (3" Connection)
Hover image to zoom

100lb., 50 gpm Grease Trap (3" Connection)

Brand:
Canplas
SKU:
3950A03
Rating:
(5)
Q&A:
(3)
100lb., 50 gpm Grease Trap (3" Connection)
Hover image to zoom
3950A03 has been discontinued
Discontinued March 23, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
100lb., 50 gpm Grease Trap (3" Connection)
Brand:
Canplas
SKU:
763646
(0)
In Stock
In Stock
Get 43 Wed, May 1
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Material icon
Polypropylene
Height icon
23-1/2"
Length icon
31"
Inlet Type icon
No Hub
Inlet Size icon
3"
Outlet Size icon
3"

Description

The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The Endura's seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220F (104C), the Endura will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.

Specs

Product Type:

Standard Grease Trap

Material:

Polypropylene

Width:

23-1/2"

Height:

23-1/2"

Length:

31"

Flow Rate (GPM):

50

Inlet Type:

No Hub

Application:

Plumbing

Capacity (lbs):

100 lbs

Inlet Size:

3"

Outlet Size:

3"

Outlet Type:

No Hub

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm