100lb., 50 gpm Grease Trap (4" Connection) Zoom

100lb., 50 gpm Grease Trap (4" Connection)

SKU:3950A04

Brand: Canplas

Canplas
Qty Price
$626.95
/ each
In Stock at Supplier! Ships in 2-3 Days
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 23-1/2"
Height: 23-1/2"
Length: 31"
Flow Rate (GPM): 50 GPM
Capacity (lbs): 100 lbs
Inlet Size: 4"
Outlet Size: 4"
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Canplas 3950A04

The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The EnduraÆs seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220¦F (104¦C), the Endura« will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.

100lb., 50 gpm Grease Trap (4" Connection)

REVIEW SNAPSHOT®

by PowerReviews
Canplas100lb., 50 gpm Grease Trap (4" Connection)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Best type of grease trap on th market

By The pumper guy

from Breckenridge, Colorado

Verified Buyer

Comments about 100lb., 50 gpm Grease Trap (4" Connection):

We pump grease traps. Endura traps are easy to clean, seal tightly, wont rust out, latches and gaskets are replaceable and work very well. No bolts or screws to loose. No complicated baffle patterns to try to reinstall after cleaning. Great product.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 100lb., 50 gpm Grease Trap (4" Connection)

    Q:

    what is the height of the inlet and outlet from the floor.
    Asked on 4/27/2013 by jackie from decatur, ga

    1 answer

    • CUSTOMER CARE

      A:

      The inlet and outlets are 18.5" to center from the floor.

      Answered on 4/29/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?