3/8" Black Jr. Top Beam Clamp Zoom

3/8" Black Jr. Top Beam Clamp

SKU:03BECLAMP

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.82
/ each
$77.00 / box (100 units x $0.77)
In Stock! Ships in 24-48 Hours
(497 Available)
0

Resources

Specs

Size: 3/8"
Material: Malleable Iron
Finish: Black

Description for Carpenter & Paterson 03BECLAMP

The Figure 192 is designed for roof installations with bar joist type construction as well as to be attached mechanically to the top or bottom flange of steel beams. A locking nut is provided and when properly tightened prevents loosening due to vibration. The full body tapping feature for the rod allows for extra adjustment after installation. A Figure 192RS Retaining Strap may also be required by various codes. Install in accordance with MSS-SP69 set screw torque values. Maximum loads are based upon full thread engagement by the rod. When using a Retaining Strap the maximum allowable flange thickness is reduced by 1/8".

3/8" Black Jr. Top Beam Clamp

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson3/8" Black Jr. Top Beam Clamp
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great clamps, great price

By Fred

from Washington DC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/8" Black Jr. Top Beam Clamp:

        Much better price than buying them locally, and the quality is on par with those available at suppliers in my area.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers