1/2" Black C-Clamp with Bottom Locking Nut Zoom

1/2" Black C-Clamp with Bottom Locking Nut

SKU:05CCLAMP

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$1.31
/ each
$122.00 / box (100 units x $1.22)
In Stock! Ships in 24-48 Hours
(145 Available)
0

Resources

Specs

Size: 1/2"
Material: Carbon Steel
Finish: Black

Description for Carpenter & Paterson 05CCLAMP

The Figure 47 is designed to attach to the bottom flange of a steel beam. A locking nut is provided and when tightened prevents loosening due to vibration.

1/2" Black C-Clamp with Bottom Locking Nut

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson3/8" Black C-Clamp with Bottom Locking Nut
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Connection to T-posts

By Fred

from Bedford, Indiana

Verified Buyer

Comments about 3/8" Black C-Clamp with Bottom Locking Nut:

I will use these clamps as grounding wire connection to T-posts - used with an electrified fence

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers