1/2" Galvanized Strap Zoom

1/2" Galvanized Strap

SKU:05GALSTRAP

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.16
/ each
$15.00 / box (100 units x $0.15)
In Stock! Ships in 24-48 Hours
(643 Available)

Specs

Size: 1/2"
Material: Carbon Steel
Finish: Galvanized
Application: Accessory

Description for Carpenter & Paterson 05GALSTRAP

Galvanized Strap

1/2" Galvanized Strap

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 8 Answers
Displaying questions 1-3
  • 1-1/2" Galvanized Strap

    Q:

    Is this product specified in actual pipe OD dimensions or in nominal pipe size (IPS/copper)?

    I am trying to size this for insulated pipe, so I am counting on actual dimensions.
    Asked on 5/12/2013 by DIY Homeowner

    2 answers

    • VERIFIED BUYER

      A:

      I have some ones marked 3/4 here and they are about 1in diameter. They
      appear to be specified in nominal pipe size.

      Answered on 5/12/2013 by TJ from NJ, USA
    • VERIFIED BUYER

      A:

      1/2 inch pex is actually about 5/8 inch outside diameter. A 3/4 pipe strap fits loosly over it.

      Answered on 5/12/2013 by fortine farmer from montana
  • 4" Galvanized Strap

    Q:

    Is this product 4" wide or 4" deep or both? Also, can it be bent at all to make a custom fit?
    Asked on 8/18/2012 by I'm Just A Girl from United States

    5 answers

    • VERIFIED BUYER

      A:

      These pipe straps are light weight and can be bent.
      Sent from my iPhone

      Answered on 8/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It's sized to fit a 4" pipe, so it's probably a bit bigger than 4in inside
      the loop. You should be able to bend it with some pliers.

      Answered on 8/18/2012 by TJ from NJ, USA
    • VERIFIED BUYER

      A:

      I can speak for the 3 " version.
      3" deep × 3 1/2 wide inside diameter.
      No you can not bend. Very ridged
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 8/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Its designed to strap a 4 inch pipe to a beam.Open faced and it can be bent,has two mounting holes drilled out on each side.
      Sent from my BlackBerry® smartphone with Nextel Direct Connect

      Answered on 8/19/2012 by Timmyrvc from Rockville Centre,Ny
    • VERIFIED BUYER

      A:

      this strap fits over a 4" pipe to hold it in place so it is about 4" each way.

      Answered on 8/19/2012 by Anonymous
  • 1" Galvanized Strap

    Q:

    Will this clamp fit a 1 inch PVC pipe?
    Asked on 6/24/2011 by Bill from Tryon, NC

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 6/27/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons