3/4" x 50' Perforated Hanger Strap (Black) Zoom

3/4" x 50' Perforated Hanger Strap (Black)

SKU:10B12-50FT

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$9.35
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Specs

Size: 3/4"
Length (Feet): 50 ft.
Material: Soft Steel
Finish: Black

Description for Carpenter & Paterson 10B12-50FT

The Figure 10 is made of soft steel and can be easily cut with a cold chisel to any desired length, twisted, bent, or otherwise manipulated without breaking, yet retaining its strength

3/4" x 50' Perforated Hanger Strap (Black)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons