3/4" x 8" Copper Pipe Hook Zoom

3/4" x 8" Copper Pipe Hook

SKU:111CT12-128

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.34
/ each
$3.20 / box (10 units x $0.32)
In Stock! Ships in 24-48 Hours
(121 Available)
0

Resources

Specs

Size: 3/4"
Length (Inches): 8"
Material: Steel
Finish: Copper

Description for Carpenter & Paterson 111CT12-128

The Wire Pipe Hook is made of special hard drawn wire, extra Heavy gauge. The driving head is bent so as to make it easy to drive. The point is cut to a sharp nail point which will penetrate either hard or soft wood without bending. It can be used on pipes in various orientations

3/4" x 8" Copper Pipe Hook

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson1" x 10" Black Pipe Hook
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

i will by this product again

By The Fisherman

from Benton, Arkansas

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" x 10" Black Pipe Hook:

        This product is very well made. It is sturdy

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers