1" x 8" Copper Pipe Hook Zoom

1" x 8" Copper Pipe Hook


Brand: Carpenter & Paterson

Carpenter & Paterson
111CT16-128 has been discontinued.
Direct Replacement:
SKU: 235CT10008
Brand: Empire Industries



Size: 1"
Length (Inches): 8"

Description for Carpenter & Paterson 111CT16-128

The Wire Pipe Hook is made of special hard drawn wire, extra Heavy gauge. The driving head is bent so as to make it easy to drive. The point is cut to a sharp nail point which will penetrate either hard or soft wood without bending. It can be used on pipes in various orientations

1" x 8" Copper Pipe Hook

Q&A: Ask the Questions, share answers