3/4" x 6" Black Pipe Hook Zoom

3/4" x 6" Black Pipe Hook

SKU:111EG12-96

Brand: Carpenter & Paterson

Carpenter & Paterson
111EG12-96 has been discontinued.
Direct Replacement:
SKU: 235B07506
Brand: Empire Industries
0

Resources

Specs

Size: 3/4"
Length (Inches): 6"

Description for Carpenter & Paterson 111EG12-96

The Wire Pipe Hook is made of special hard drawn wire, extra Heavy gauge. The driving head is bent so as to make it easy to drive. The point is cut to a sharp nail point which will penetrate either hard or soft wood without bending. It can be used on pipes in various orientations

3/4" x 6" Black Pipe Hook

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson1" x 10" Black Pipe Hook
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Excellent

By Happy Harry64

from Cranbury NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" x 8" Copper Pipe Hook:

        I have been searching for years to find a source of supplies. Supply is excellent. They had items that I could not get from other suppliers, shipped them immediately and I was back in business. Super experience.

        • Was this a gift?:
        • No
         
        5.0

        i will by this product again

        By The Fisherman

        from Benton, Arkansas

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" x 10" Black Pipe Hook:

              This product is very well made. It is sturdy

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers