1" x 10" Black Pipe Hook Zoom

1" x 10" Black Pipe Hook

SKU:111EG16-160

Brand: Carpenter & Paterson

Carpenter & Paterson
111EG16-160 has been discontinued.
Direct Replacement:
SKU: 235B10010
Brand: Empire Industries
0

Resources

Specs

Size: 1"
Length (Inches): 10"
Material: Steel
Finish: Black

Description for Carpenter & Paterson 111EG16-160

The Wire Pipe Hook is made of special hard drawn wire, extra Heavy gauge. The driving head is bent so as to make it easy to drive. The point is cut to a sharp nail point which will penetrate either hard or soft wood without bending. It can be used on pipes in various orientations

1" x 10" Black Pipe Hook

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson1" x 10" Black Pipe Hook
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Excellent

By Happy Harry64

from Cranbury NJ

Verified Buyer

Comments about 3/4" x 8" Copper Pipe Hook:

I have been searching for years to find a source of supplies. Supply is excellent. They had items that I could not get from other suppliers, shipped them immediately and I was back in business. Super experience.

  • Was this a gift?:
  • No
 
5.0

i will by this product again

By The Fisherman

from Benton, Arkansas

Verified Buyer

Comments about 1" x 10" Black Pipe Hook:

This product is very well made. It is sturdy

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers