1/4" Black Steel Rod Coupling Zoom

1/4" Black Steel Rod Coupling

SKU:123B04

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.26 $0.17
/ each
$24.00 $17.00 / box (100 units x $0.17)
In Stock! Ships in 24-48 Hours
(56 Available)
0

Resources

Specs

Size: 1/4"
Material: Carbon Steel
Finish: Black
Application: Accessory

Description for Carpenter & Paterson 123B04

Figure 123 is used to connect rods up to 1-1/2 inch diameter. The Rod Coupling is made of carbon steel and can be welded to the rod after assembly.

1/4" Black Steel Rod Coupling

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1/2" Black Steel Rod Coupling

    Q:

    How long is the 1/2 13 inch black steel rod coupling
    Asked on 3/21/2013 by Not Head from Pfafftown, NC

    1 answer

    • CUSTOMER CARE

      A:

      the 1/2" coupling is 1-3/4" long between the threads.

      Answered on 3/22/2013 by PexSupply Staff from NY
  • 3/8" Black Steel Rod Coupling

    Q:

    How long is the coupling? 2"? 4"?
    Asked on 6/21/2012 by CathyV from Richmond, VA

    1 answer

    • CUSTOMER CARE

      A:

      If you look at the "Submittal Sheet" under the Manuals tab on the product page, you will see a chart corresponding the coupling size with length. It seems as though the 3/8" Rod Coupling corresponds with a 1 3/4" length. Here is the direct link:

      http://s3.pexsupply.com/manuals/1297938049625/47881_PROD_FILE.PDF

      Answered on 6/21/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?