1/4" Electro-Galvanized Steel Rod Coupling Zoom

1/4" Electro-Galvanized Steel Rod Coupling

SKU:123EG04

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.29
/ each
$27.00 / box (100 units x $0.27)
In Stock! Ships in 24-48 Hours
(71 Available)
1

Specs

Size: 1/4"
Material: Carbon Steel
Finish: Electro-Galvanized
Application: Accessory

Description for Carpenter & Paterson 123EG04

Figure 123 is used to connect rods up to 1-1/2 inch diameter. The Rod Coupling is made of carbon steel and can be welded to the rod after assembly.

1/4" Electro-Galvanized Steel Rod Coupling

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons