1/2" Electro-Galvanized Steel Rod Coupling Zoom

1/2" Electro-Galvanized Steel Rod Coupling

SKU:123EG08

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.48
/ each
$22.50 / box (50 units x $0.45)
In Stock! Ships in 24-48 Hours
(27 Available)

Specs

Size: 1/2"
Material: Carbon Steel
Finish: Electro-Galvanized
Application: Accessory

Description for Carpenter & Paterson 123EG08

Figure 123 is used to connect rods up to 1-1/2 inch diameter. The Rod Coupling is made of carbon steel and can be welded to the rod after assembly.

1/2" Electro-Galvanized Steel Rod Coupling

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons