5/8" Electro-Galvanized Steel Rod Coupling Zoom

5/8" Electro-Galvanized Steel Rod Coupling

SKU:123EG10

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.94
/ each
$22.25 / box (25 units x $0.89)
Non-Stock ItemAllow 3-5 Days to Ship Out
1

Specs

Size: 5/8"
Material: Carbon Steel
Finish: Electro-Galvanized
Application: Accessory

Description for Carpenter & Paterson 123EG10

Figure 123 is used to connect rods up to 1-1/2 inch diameter. The Rod Coupling is made of carbon steel and can be welded to the rod after assembly.

5/8" Electro-Galvanized Steel Rod Coupling

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons