3/4" Electro-Galvanized Steel Rod Coupling Zoom

3/4" Electro-Galvanized Steel Rod Coupling

SKU:123EG12

Brand: Carpenter & Paterson

Carpenter & Paterson
123EG12 has been discontinued.
Direct Replacement:
SKU: 51G0075
Brand: Empire Industries
0

Resources

Specs

Size: 3/4"
Material: Carbon Steel
Finish: Electro-Galvanized
Application: Accessory

Description for Carpenter & Paterson 123EG12

Figure 123 is used to connect rods up to 1-1/2 inch diameter. The Rod Coupling is made of carbon steel and can be welded to the rod after assembly.

3/4" Electro-Galvanized Steel Rod Coupling

Q&A: Ask the Questions, share answers