1/4" x 3/8" Reducing Rod Coupling (Black) Zoom

1/4" x 3/8" Reducing Rod Coupling (Black)

SKU:123RB04-06

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.67 $0.45
/ each
$64.00 $45.00 / box (100 units x $0.45)
In Stock! Ships in 24-48 Hours
(16 Available)
1

Specs

Size: 1/4" x 3/8"
Material: Carbon Steel
Finish: Black
Application: Accessory

Description for Carpenter & Paterson 123RB04-06

Figure 123R is used to reduce rod sizes. Coupling are made of carbon steel to step up or down one rod size.

1/4" x 3/8" Reducing Rod Coupling (Black)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons