3/8" x 1/2" Reducing Rod Coupling (Electro-Galvanized) Zoom

3/8" x 1/2" Reducing Rod Coupling (Electro-Galvanized)

SKU:123REG06-08

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$1.25
/ each
$119.00 / box (100 units x $1.19)
In Stock! Ships in 24-48 Hours
(39 Available)
1

Specs

Size: 3/8" x 1/2"
Material: Carbon Steel
Finish: Electro-Galvanized
Application: Accessory

Description for Carpenter & Paterson 123REG06-08

Figure 123R is used to reduce rod sizes. Coupling are made of carbon steel to step up or down one rod size.

3/8" x 1/2" Reducing Rod Coupling (Electro-Galvanized)

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson1/4" x 3/8" Reducing Rod Coupling (Electro-Galvanized)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Solves a specific need.

By Edward R

from Loveland OH

Verified Buyer

Comments about 1/4" x 3/8" Reducing Rod Coupling (Electro-Galvanized):

Needed to reduce a 3/8 carriage bolt to 1/4 allthread in a display I was building. Pex Supply shipped this item very fast. Would use them again in an instant.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons