1/2" Black Riser Clamp Zoom

1/2" Black Riser Clamp

SKU:126B08

Brand: Carpenter & Paterson

Carpenter & Paterson
126B08 has been discontinued.
Direct Replacement:
SKU: 50B0050
Brand: Empire Industries
0

Resources

Specs

Size: 1/2"

Description for Carpenter & Paterson 126B08

The Figure 126 is designed for the support or steadying of vertical pipe risers. It is made of carbon steel and is designed to hold tight to the pipe, transmitting the load to the structure through the ears on each end. When possible the clamp should be placed under a coupling, hub, or lugs welded to the pipe.

1/2" Black Riser Clamp

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson4" Black Riser Clamp
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Used to clamp recessed electrical box

By Vince

from Virginia

Verified Buyer

Comments about 1/2" Black Riser Clamp:

I installed 3 recessed electrical boxes in the brick wall of my house. After removing just enough brick I attached a 1/2 x 5 inch pipe nipple to the box and inserted it into the wall, crawled under my house and used the clamps on the nipples to prevent the boxes from being pulled out of the wall.

Worked perfectly. Clamp measures 9" from end to end. Heavy duty too.

  • Was this a gift?:
  • No
 
5.0

Great clamps

By Joe

from Berkeley Springs, WV

Verified Buyer

Comments about 2" Black Riser Clamp:

I used these clamps to secure my full scale civil war cannon barrel to the carriage.
Works perfect.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" Black Riser Clamp

    Q:

    will this 4" clamp work on cast iron that is 4-1/4" od?
    Asked on 3/5/2015 by capone

    1 answer

    • CUSTOMER CARE

      A:

      yes it will

      Answered on 3/6/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?