1" Black Riser Clamp Zoom

1" Black Riser Clamp

SKU:126B16

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$2.50
/ each
$58.25 / box (25 units x $2.33)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Size: 1"
Material: Carbon Steel
Finish: Black

Description for Carpenter & Paterson 126B16

The Figure 126 is designed for the support or steadying of vertical pipe risers. It is made of carbon steel and is designed to hold tight to the pipe, transmitting the load to the structure through the ears on each end. When possible the clamp should be placed under a coupling, hub, or lugs welded to the pipe.

1" Black Riser Clamp

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson1/2" Black Riser Clamp
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Used to clamp recessed electrical box

By Vince

from Virginia

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Black Riser Clamp:

        I installed 3 recessed electrical boxes in the brick wall of my house. After removing just enough brick I attached a 1/2 x 5 inch pipe nipple to the box and inserted it into the wall, crawled under my house and used the clamps on the nipples to prevent the boxes from being pulled out of the wall.

        Worked perfectly. Clamp measures 9" from end to end. Heavy duty too.

        • Was this a gift?:
        • No
         
        5.0

        Great clamps

        By Joe

        from Berkeley Springs, WV

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2" Black Riser Clamp:

              I used these clamps to secure my full scale civil war cannon barrel to the carriage.
              Works perfect.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers