1-1/4" Copper Clevis Hanger Zoom

1-1/4" Copper Clevis Hanger

SKU:12COPCLEV

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.75
/ each
$35.00 / box (50 units x $0.70)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Size: 1-1/4"
Material: Carbon Steel
Finish: Copper
Material: Copper

Description for Carpenter & Paterson 12COPCLEV

Coppper Clevis Hanger

1-1/4" Copper Clevis Hanger

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson3" Copper Clevis Hanger
 
3.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
3.0

copper-plated steel

By techsan

from Austin, TX

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3" Copper Clevis Hanger:

        The on-line description says this is "copper".

        Actually, it is copper-plated steel.

        Not sure about its corrosion resistence for outdoor use.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers