1-1/2" Clevis Hanger Zoom

1-1/2" Clevis Hanger

SKU:15CLEVIS

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.93
/ each
$43.50 / box (50 units x $0.87)
In Stock! Ships in 24-48 Hours
(120 Available)
0

Resources

Specs

Size: 1-1/2"
Material: Carbon Steel
Finish: Black

Description for Carpenter & Paterson 15CLEVIS

Designed for the support of non-insulated static copper tubing lines. The swivel nut is knurled to provide a gripping surface when adjusting the tubing elevation.

1-1/2" Clevis Hanger

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson5" Clevis Hanger
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Tough and Sturdy

By KBears#1

from North Dakota

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 10" Clevis Hanger:

        Used this Item to hang a muffler for a gen-set exhaust inside a commercial building. The muffler is supported very well by the hanger and it looks like it is part of the muffler assembly. Very easy to use and the most practical item to use for the installation.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 5" Clevis Hanger

          Q:

          I just want to be sure that a 5 inch pipe will fit in this 5 inch hanger. Other sites listed pipe size and overall size of hanger.
          Asked on 1/27/2015 by Joe from Kendall Park, NJ

          1 answer

        Displaying question 1

        Do you have a question about this product?