1/4" Heavy Hex Nut (Black) Zoom

1/4" Heavy Hex Nut (Black)

SKU:165HB04

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.06
/ each
$5.00 / box (100 units x $0.05)
In Stock! Ships in 24-48 Hours
(98 Available)
0

Resources

Specs

Type: Heavy Hex Nut
Size: 1/4"
Material: ASTM A-563 Grade A
Finish: Black
Application: Accessory

Description for Carpenter & Paterson 165HB04

Heavy Hex Nut

1/4" Heavy Hex Nut (Black)

Q&A: Ask the Questions, share answers