1/4" Heavy Hex Nut (Electro-Galvanized) Zoom

1/4" Heavy Hex Nut (Electro-Galvanized)

SKU:165HEG04

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.07
/ each
$6.00 / box (100 units x $0.06)
In Stock! Ships in 24-48 Hours
(86 Available)
0

Resources

Specs

Type: Heavy Hex Nut
Size: 1/4"
Material: ASTM A-563 Grade A
Finish: Electro-Galvanized
Application: Accessory

Description for Carpenter & Paterson 165HEG04

Heavy Hex Nut

1/4" Heavy Hex Nut (Electro-Galvanized)

Q&A: Ask the Questions, share answers