1/2" Electro-Galvanized C-Clamp with Bottom Locking Nut Zoom

1/2" Electro-Galvanized C-Clamp with Bottom Locking Nut

SKU:47EG08

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$1.51
/ each
$141.00 / box (100 units x $1.41)
In Stock! Ships in 24-48 Hours
(195 Available)
1

Specs

Size: 1/2"
Material: Carbon Steel
Finish: Electro-Galvanized

Description for Carpenter & Paterson 47EG08

The Figure 47 is designed to attach to the bottom flange of a steel beam. A locking nut is provided and when tightened prevents loosening due to vibration.

1/2" Electro-Galvanized C-Clamp with Bottom Locking Nut

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson3/4" Electro-Galvanized C-Clamp with Bottom Locking Nut
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

" Perfect online store"

By dev

from Mt. Vernon, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Electro-Galvanized C-Clamp with Bottom Locking Nut:

        Very compatible pricing with great service, good job!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons