5/8" Electro-Galvanized C-Clamp with Bottom Locking Nut Zoom

5/8" Electro-Galvanized C-Clamp with Bottom Locking Nut

SKU:47EG10

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$3.39
/ each
$161.00 / box (50 units x $3.22)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 5/8"
Material: Carbon Steel
Finish: Electro-Galvanized

Description for Carpenter & Paterson 47EG10

The Figure 47 is designed to attach to the bottom flange of a steel beam. A locking nut is provided and when tightened prevents loosening due to vibration.

5/8" Electro-Galvanized C-Clamp with Bottom Locking Nut

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson3/4" Electro-Galvanized C-Clamp with Bottom Locking Nut
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

" Perfect online store"

By dev

from Mt. Vernon, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Electro-Galvanized C-Clamp with Bottom Locking Nut:

        Very compatible pricing with great service, good job!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers