1/2" Copper Van Hanger Zoom

1/2" Copper Van Hanger

SKU:66CT08

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.87
/ each
$82.00 / box (100 units x $0.82)
In Stock! Ships in 24-48 Hours
(420 Available)
1

Specs

Size: 1/2"
Material: Steel
Finish: Copper

Description for Carpenter & Paterson 66CT08

Our Figure 66CT Stamped Steel Hanger for copper tubing is a strong, neat, and light concealed screw hanger. It supports the tubing one inch from the back of the tube to the wall and has only two parts. It takes the place of rough unsightly looking hangers in a finish room and eliminates the use of ordinary pipe clips.

1/2" Copper Van Hanger

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" Copper Van Hanger

    Q:

    does the 1/2" Copper Van Hanger come in a 2"?
    Asked on 6/30/2012 by al

    1 answer

    • CUSTOMER CARE

      A:

      We only have access to the hangers in sizes up to 1-1/4".

      Answered on 7/2/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons