3/4" Copper Van Hanger Zoom

3/4" Copper Van Hanger

SKU:66CT12

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.91
/ each
$85.00 / box (100 units x $0.85)
In Stock! Ships in 24-48 Hours
(465 Available)
0

Resources

Specs

Size: 3/4"
Material: Steel
Finish: Copper

Description for Carpenter & Paterson 66CT12

Our Figure 66CT Stamped Steel Hanger for copper tubing is a strong, neat, and light concealed screw hanger. It supports the tubing one inch from the back of the tube to the wall and has only two parts. It takes the place of rough unsightly looking hangers in a finish room and eliminates the use of ordinary pipe clips.

3/4" Copper Van Hanger

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson3/4" Copper Van Hanger
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great product

By Ron

from Diamondville, Wyoming

Verified Buyer

Comments about 3/4" Copper Van Hanger:

finally a good looking and easy to install pipe hanger.just put basebord in my log house where copper pipes had be be exposed.clamps give installation a nice rustic look.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" Copper Van Hanger

    Q:

    Can you tell me the diameter of the circular mounting plate and the overall length of the hangar from plate to top?
    Asked on 12/31/2014 by LCEH from VA

    1 answer

    • VERIFIED BUYER

      A:

      The DIA of plate at the base is 1-19/32"...the same DIM vertically from base to top of hanger.

      Answered on 12/31/2014 by Anonymous
Displaying question 1

Do you have a question about this product?