1-1/4" Copper Van Hanger Zoom

1-1/4" Copper Van Hanger

SKU:66CT20

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$1.26
/ each
$60.00 / box (50 units x $1.20)
In Stock! Ships in 24-48 Hours
(146 Available)
0

Resources

Specs

Size: 1-1/4"
Material: Steel
Finish: Copper

Description for Carpenter & Paterson 66CT20

Our Figure 66CT Stamped Steel Hanger for copper tubing is a strong, neat, and light concealed screw hanger. It supports the tubing one inch from the back of the tube to the wall and has only two parts. It takes the place of rough unsightly looking hangers in a finish room and eliminates the use of ordinary pipe clips.

1-1/4" Copper Van Hanger

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson1-1/4" Copper Van Hanger
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Pipe support

By MFParker

from Wayne, NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4" Copper Van Hanger:

        I used the hangers for a 1 1/4" four zone manifold board.
        Worked really well!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers