3/4" Black Split Ring Zoom

3/4" Black Split Ring

SKU:81B12

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.77
/ each
$72.00 / box (100 units x $0.72)
In Stock! Ships in 24-48 Hours
(130 Available)
0

Resources

Specs

Size: 3/4"
Material: Malleable Iron
Finish: Black

Description for Carpenter & Paterson 81B12

This split ring hanger is designed for the support of non-insulated stationary pipe lines. Also available in a two screw design. The Figure 85 or 85CT Ceiling Plate is normally used with this product.

3/4" Black Split Ring

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson1/2" Black Split Ring
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Greta

By nagemicats

from Oklahoma City, OK

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Black Split Ring:

        Works like a dream!

        • Was this a gift?:
        • No
         
        5.0

        Professional touch

        By Hammer Man

        from Western New York

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Black Split Ring:

              Nice product, well cast, tapping nice and loose - no need to remove hacksaw burr from 3/8" rod. went together well. looks so much better than steel strapping.

              • Was this a gift?:
              • No
               
              5.0

              1-1/2" Black Split Ring

              By monstershed

              from Orlando, FL

              Verified Buyer

              Comments about 1-1/2" Black Split Ring:

              The product is exactly what I was looking for.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 7 Answers
              Displaying questions 1-3
              • 2-1/2" Black Split Ring

                Q:

                What is the inside diameter of the 2 1/2 inch split ring pipe hanger, sku 81B40? Thanks.
                Asked on 12/30/2014 by Rob from Chesapeake, Va.

                1 answer

                • CUSTOMER CARE

                  A:

                  approx. 2 3/4 made for 2.5" pipe size

                  Answered on 12/31/2014 by Supplyhouse Staff from New York
              • 3/4" Black Split Ring

                Q:

                What is the inside diameter when closed?
                Asked on 5/15/2012 by Joshua

                5 answers

                • VERIFIED BUYER

                  A:

                  Should be about 1.05", (the O.D. 3/4 pipe).

                  Answered on 5/15/2012 by Anonymous
                • VERIFIED BUYER

                  A:

                  The inside diameter when all the way closed on the 3/4" split ring
                  hanger is 1-1/16".
                  Hope this helps

                  Answered on 5/15/2012 by Anonymous
                • VERIFIED BUYER

                  A:

                  The ¾” Black Split Ring is designed to hold a ¾” iron pipe securely. The
                  outside diameter of ¾” iron pipe is 1-1/20” (1.05”).
                  Tom Miller

                  Answered on 5/15/2012 by Anonymous
                • VERIFIED BUYER

                  A:

                  The inside diameter is IPS (iron pipe size) for black clamps.  CTS (copper tube size) for copper coated clamps.  They work great.

                  Answered on 5/16/2012 by plmrman from Colorado
                • CUSTOMER CARE

                  A:

                  Part 81B12's inside diameter is slightly over 1" when closed.

                  Answered on 5/25/2012 by PexSupply Staff from NY
              • 4" Black Split Ring

                Q:

                What is the ID when closed
                Asked on 12/14/2011 by Metalmorfik from Detroit

                1 answer

                • CUSTOMER CARE

                  A:

                  The ID of part 81B64 is 4.5" when closed.

                  Answered on 12/20/2011 by PexSupply Staff from NY
              Displaying questions 1-3

              Do you have a question about this product?