3" Black Split Ring Zoom

3" Black Split Ring

SKU:81B48

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$3.27
/ each
$76.50 / box (25 units x $3.06)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Size: 3"
Material: Malleable Iron
Finish: Black

Description for Carpenter & Paterson 81B48

This split ring hanger is designed for the support of non-insulated stationary pipe lines. Also available in a two screw design. The Figure 85 or 85CT Ceiling Plate is normally used with this product.

3" Black Split Ring

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson3/4" Black Split Ring
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

good clamp

By x

from massachuetts

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Black Split Ring:

        worked perfectly for what I needed it to

        • Was this a gift?:
        • No
         
        5.0

        Greta

        By nagemicats

        from Oklahoma City, OK

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Black Split Ring:

              Works like a dream!

              • Was this a gift?:
              • No
               
              5.0

              Professional touch

              By Hammer Man

              from Western New York

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Black Split Ring:

                    Nice product, well cast, tapping nice and loose - no need to remove hacksaw burr from 3/8" rod. went together well. looks so much better than steel strapping.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    1-1/2" Black Split Ring

                    By monstershed

                    from Orlando, FL

                    Verified Buyer

                    Comments about 1-1/2" Black Split Ring:

                    The product is exactly what I was looking for.

                    Displaying reviews 1-4

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    Get answers from real customers and in-house experts with AnswerBox.

                    5 Questions | 9 Answers
                    Displaying questions 1-5
                    • 1-1/2" Black Split Ring

                      Q:

                      On 1-1/2 BLADE SPLIT RING WHAT THREAD IS USED FOR THE CEILING PLATE.
                      Asked on 2/21/2015 by bob from milford, ct

                      1 answer

                      • CUSTOMER CARE

                        A:

                        3/8"

                        Answered on 2/23/2015 by Supplyhouse Staff from New York
                    • 1-1/2" Black Split Ring

                      Q:

                      On 1-1/2 BLADE SPLIT RING WHAT THREAD IS USED FOR THE CEILING PLATE.
                      Asked on 2/21/2015 by bob from milford, ct

                      1 answer

                      • CUSTOMER CARE

                        A:

                        3/8" rods

                        Answered on 2/26/2015 by Supplyhouse Staff from New York
                    • 2-1/2" Black Split Ring

                      Q:

                      What is the inside diameter of the 2 1/2 inch split ring pipe hanger, sku 81B40? Thanks.
                      Asked on 12/30/2014 by Rob from Chesapeake, Va.

                      1 answer

                      • CUSTOMER CARE

                        A:

                        approx. 2 3/4 made for 2.5" pipe size

                        Answered on 12/31/2014 by Supplyhouse Staff from New York
                    • 3/4" Black Split Ring

                      Q:

                      What is the inside diameter when closed?
                      Asked on 5/15/2012 by Joshua

                      5 answers

                      • VERIFIED BUYER

                        A:

                        Should be about 1.05", (the O.D. 3/4 pipe).

                        Answered on 5/15/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        The inside diameter when all the way closed on the 3/4" split ring
                        hanger is 1-1/16".
                        Hope this helps

                        Answered on 5/15/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        The ¾” Black Split Ring is designed to hold a ¾” iron pipe securely. The
                        outside diameter of ¾” iron pipe is 1-1/20” (1.05”).
                        Tom Miller

                        Answered on 5/15/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        The inside diameter is IPS (iron pipe size) for black clamps.  CTS (copper tube size) for copper coated clamps.  They work great.

                        Answered on 5/16/2012 by plmrman from Colorado
                      • CUSTOMER CARE

                        A:

                        Part 81B12's inside diameter is slightly over 1" when closed.

                        Answered on 5/25/2012 by PexSupply Staff from NY
                    • 4" Black Split Ring

                      Q:

                      What is the ID when closed
                      Asked on 12/14/2011 by Metalmorfik from Detroit

                      1 answer

                      • CUSTOMER CARE

                        A:

                        The ID of part 81B64 is 4.5" when closed.

                        Answered on 12/20/2011 by PexSupply Staff from NY
                    Displaying questions 1-5

                    Do you have a question about this product?