1/2" Copper Split Ring Zoom

1/2" Copper Split Ring

SKU:81CT08

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.62
/ each
$58.00 / box (100 units x $0.58)
In Stock! Ships in 24-48 Hours
(420 Available)
0

Resources

Specs

Size: 1/2"
Material: Malleable Iron
Finish: Copper

Description for Carpenter & Paterson 81CT08

Please note: This item is Copper Plated, not solid copper.

This split ring hanger is designed for the support of non-insulated copper tubing lines. The Figure 81CT is furnished tapped for bolt thread and is used with the Figure 85CT Ceiling Plate.

1/2" Copper Split Ring

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson1/2" Copper Split Ring
 
3.8

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (4)

71%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (8)

        Most Liked Positive Review

         

        split ring

        The product is great however the shipping cost was ridiculously high. I would like to order again as we used this for a recycle wine bottle project and we want to add more and...Read complete review

        The product is great however the shipping cost was ridiculously high. I would like to order again as we used this for a recycle wine bottle project and we want to add more and maybe do some for friends as gifts but I am reluctant to order from this company because of the shipping cost.

        VS

        Most Liked Negative Review

         

        1" COPPER SPLIT RING IS RUSTING

        THE COPPER SPLIT RING IS CURRENTLY OUTDOORS AND RUSTING. MUST BE COPPER PLATED STEEL.

        THE COPPER SPLIT RING IS CURRENTLY OUTDOORS AND RUSTING. MUST BE COPPER PLATED STEEL.

        Reviewed by 16 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        1.0

        Terrible

        By Nine & Twenty

        from Pittsburgh, PA

        Comments about 1/2" Copper Split Ring:

        The 3/8" threads on MANY of these hangers are nowhere near square to the pipe. If you are planning to mount these in a way that will require any accuracy, buy elsewhere. My installation application requires that the the threads be at least close to square, and I have thrown away at least 30% of the box of these that I bought. Terrible.

         
        5.0

        Good solid casting

        By Kendall

        from Oklahoma City

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Copper Split Ring:

              I used this product to hold wine bottles by the top of the bottle! Nothing to do with plumbing I know, but the product holds the weight very well. The castings are strong.

              • Was this a gift?:
              • No
               
              5.0

              good product

              By Biff

              from Middletown,PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Copper Split Ring:

                    I like this on account of the hinge. The ones I've bought at Home Depot had 2 screws which makes it take longer to assemble

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great Product

                    By Jim

                    from CT

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" Copper Split Ring:

                          Fast shipping great quality and price.

                          • Was this a gift?:
                          • No
                           
                          2.0

                          a bit misleading

                          By Hubby-To-Be

                          from Beaumont, TX

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1" Copper Split Ring:

                                We purchased bulk of the items from here to craft the common 'wine-bottle-torch' as pictured in another comment.

                                After buying 100 of each item needed, we received them pretty quickly.

                                The only negative is the lack of consistency with this item. 25 of the actually copper-plated version and 50 of a different style and 25 of yet another style.
                                75 of them were obviously PAINTED ...I was aware there would be a copper-coating...but the painted look is not satisfactory and not as pictured.

                                I will be calling to try to get them at least swapped for all the same looking ones. This is for a wedding. It seems it'd be easy to add an option when ordering to say whether it's important or not to have all the same...particularly when it's obvious many people are sent here for this craft.

                                Overall, fast shipping and pretty items (minus the cheap painting of some).

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Just what I needed

                                By Allen

                                from Hattiesburg, MS

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1" Copper Split Ring:

                                      Worked perfectly

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Excellent product

                                      By Nwimpy

                                      from Springfield, Oregon

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" Copper Split Ring:

                                            I used this pipe hanger in a craft project. It was easy to use and worked perfectly.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            split ring

                                            By Carol

                                            from WA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" Copper Split Ring:

                                                  The product is great however the shipping cost was ridiculously high. I would like to order again as we used this for a recycle wine bottle project and we want to add more and maybe do some for friends as gifts but I am reluctant to order from this company because of the shipping cost.

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  1.0

                                                  only copper look, not copper

                                                  By Dan

                                                  from Benicia, CA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" Copper Split Ring:

                                                        I was hoping to get a solid copper part for supporting copper pipes, but this was not solid copper and looks to only have some sort of copper look spray on an iron part. It didn't look right for a copper part so I did a magnet test and that confirmed my suspicion.

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        I will buy this product again, certainly

                                                        By KITO

                                                        from MIRAMAR BEACH, FL

                                                        Verified Buyer

                                                        Comments about 1" Copper Split Ring:

                                                        I USE THIS PRODUCT IN LAMP MAKING, IT FITS THE PURPOSE EXACTLY,

                                                        ALSO I LIKE THE SERVICE I GET FROM PEX, THANK YOU.

                                                        Displaying reviews 1-10

                                                        Back to top

                                                        Previous | Next »

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        3 Questions | 4 Answers
                                                        Displaying questions 1-3
                                                        • 2" Copper Split Ring

                                                          Q:

                                                          This is for a craft project, I'm unfamiliar with plumbing terminology so I hope I phrase this correctly... Will a 3/8"-16 zinc plated threaded rod, fit into the 2" copper split ring? I'm connecting it to the 3/8" copper top plate connector.

                                                          Thank you!
                                                          Asked on 1/20/2015 by LovenLight from California

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            yes

                                                            Answered on 1/21/2015 by Supplyhouse Staff from New York
                                                        • 4" Copper Split Ring

                                                          Q:

                                                          Will this split ring work with 4" DWV copper pipe?
                                                          Asked on 9/12/2013 by Mike from Los Angeles, CA

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            Yes, this split ring is for use with 4" copper pipe.

                                                            Answered on 10/1/2013 by PexSupply Staff from NY
                                                        • 3/4" Copper Split Ring

                                                          Q:

                                                          with these split rings you would use 3/8" thread bolt stock to attach to the base that mounts to wall or ceiling?
                                                          Asked on 5/15/2011 by klem from Coudersport, Pa

                                                          2 answers

                                                          • A:

                                                            yes the 3/4 SRH uses 3/8 rod

                                                            Answered on 11/9/2014 by Frank from Seymour, Ct.
                                                          • CUSTOMER CARE

                                                            A:

                                                            Yes, you would.

                                                            Answered on 5/18/2011 by PexSupply Staff from NY
                                                        Displaying questions 1-3

                                                        Do you have a question about this product?