3/4" Copper Split Ring Zoom

3/4" Copper Split Ring

SKU:81CT12

Brand: Carpenter & Paterson

Carpenter & Paterson
81CT12 has been discontinued.
Direct Replacement:
SKU: 41HCT0075
Brand: Empire Industries
0

Resources

Specs

Size: 3/4"

Description for Carpenter & Paterson 81CT12

Please note: This item is Copper Plated, not solid copper.

This split ring hanger is designed for the support of non-insulated copper tubing lines. The Figure 81CT is furnished tapped for bolt thread and is used with the Figure 85CT Ceiling Plate.

3/4" Copper Split Ring

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson1" Copper Split Ring
 
4.2

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (3)

81%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (11)

Most Liked Positive Review

 

split ring

The product is great however the shipping cost was ridiculously high. I would like to order again as we used this for a recycle wine bottle project and we want to add more and...Read complete review

The product is great however the shipping cost was ridiculously high. I would like to order again as we used this for a recycle wine bottle project and we want to add more and maybe do some for friends as gifts but I am reluctant to order from this company because of the shipping cost.

VS

Most Liked Negative Review

 

a bit misleading

We purchased bulk of the items from here to craft the common 'wine-bottle-torch' as pictured in another comment.

After buying 100 of each item needed, we received them pretty...Read complete review

We purchased bulk of the items from here to craft the common 'wine-bottle-torch' as pictured in another comment.

After buying 100 of each item needed, we received them pretty quickly.

The only negative is the lack of consistency with this item. 25 of the actually copper-plated version and 50 of a different style and 25 of yet another style.
75 of them were obviously PAINTED ...I was aware there would be a copper-coating...but the painted look is not satisfactory and not as pictured.

I will be calling to try to get them at least swapped for all the same looking ones. This is for a wedding. It seems it'd be easy to add an option when ordering to say whether it's important or not to have all the same...particularly when it's obvious many people are sent here for this craft.

Overall, fast shipping and pretty items (minus the cheap painting of some).

Reviewed by 18 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Product was priced very well and good quality

By btstoddard

from Salt Lake City, UT

Verified Buyer

Comments about 1" Copper Split Ring:

I purchased this to hang some tiki torches from my deck that are made out of wine bottles. Product worked great.

  • Was this a gift?:
  • No
 
5.0

Copper split ring

By Paula

from Va

Verified Buyer

Comments about 1" Copper Split Ring:

Doing some crafts great

  • Was this a gift?:
  • No
 
5.0

Would buy again

By Deany

from Wyoming

Verified Buyer

Comments about 1" Copper Split Ring:

Used for wine bottle tiki torches

  • Was this a gift?:
  • No
 
1.0

Terrible

By Nine & Twenty

from Pittsburgh, PA

Comments about 1/2" Copper Split Ring:

The 3/8" threads on MANY of these hangers are nowhere near square to the pipe. If you are planning to mount these in a way that will require any accuracy, buy elsewhere. My installation application requires that the the threads be at least close to square, and I have thrown away at least 30% of the box of these that I bought. Terrible.

 
5.0

Good solid casting

By Kendall

from Oklahoma City

Verified Buyer

Comments about 1" Copper Split Ring:

I used this product to hold wine bottles by the top of the bottle! Nothing to do with plumbing I know, but the product holds the weight very well. The castings are strong.

  • Was this a gift?:
  • No
 
5.0

good product

By Biff

from Middletown,PA

Verified Buyer

Comments about 1" Copper Split Ring:

I like this on account of the hinge. The ones I've bought at Home Depot had 2 screws which makes it take longer to assemble

  • Was this a gift?:
  • No
 
5.0

Great Product

By Jim

from CT

Verified Buyer

Comments about 1" Copper Split Ring:

Fast shipping great quality and price.

  • Was this a gift?:
  • No
 
2.0

a bit misleading

By Hubby-To-Be

from Beaumont, TX

Verified Reviewer

Comments about 1" Copper Split Ring:

We purchased bulk of the items from here to craft the common 'wine-bottle-torch' as pictured in another comment.

After buying 100 of each item needed, we received them pretty quickly.

The only negative is the lack of consistency with this item. 25 of the actually copper-plated version and 50 of a different style and 25 of yet another style.
75 of them were obviously PAINTED ...I was aware there would be a copper-coating...but the painted look is not satisfactory and not as pictured.

I will be calling to try to get them at least swapped for all the same looking ones. This is for a wedding. It seems it'd be easy to add an option when ordering to say whether it's important or not to have all the same...particularly when it's obvious many people are sent here for this craft.

Overall, fast shipping and pretty items (minus the cheap painting of some).

  • Was this a gift?:
  • No
 
5.0

Just what I needed

By Allen

from Hattiesburg, MS

Verified Buyer

Comments about 1" Copper Split Ring:

Worked perfectly

  • Was this a gift?:
  • No
 
5.0

Excellent product

By Nwimpy

from Springfield, Oregon

Verified Buyer

Comments about 1" Copper Split Ring:

I used this pipe hanger in a craft project. It was easy to use and worked perfectly.

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 6 Answers
Displaying questions 1-5
  • 1" Copper Split Ring

    Q:

    does the 1" copper split ring have a 3/8" threaded hole
    Asked on 3/20/2015 by dk from sherman oaks, ca

    1 answer

    • CUSTOMER CARE

      A:

      yes it does

      Answered on 3/23/2015 by Supplyhouse Staff from New York
  • 2" Copper Split Ring

    Q:

    What is the true inside diameter when closed? Is it IPS or CTS?
    Asked on 3/19/2015 by Anonymous from Northeast

    1 answer

    • CUSTOMER CARE

      A:

      usually if its a copper ring, its CTS size... approx. 2 1/8"

      Answered on 3/25/2015 by Supplyhouse Staff from New York
  • 2" Copper Split Ring

    Q:

    This is for a craft project, I'm unfamiliar with plumbing terminology so I hope I phrase this correctly... Will a 3/8"-16 zinc plated threaded rod, fit into the 2" copper split ring? I'm connecting it to the 3/8" copper top plate connector.

    Thank you!
    Asked on 1/20/2015 by LovenLight from California

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 1/21/2015 by Supplyhouse Staff from New York
  • 4" Copper Split Ring

    Q:

    Will this split ring work with 4" DWV copper pipe?
    Asked on 9/12/2013 by Mike from Los Angeles, CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this split ring is for use with 4" copper pipe.

      Answered on 10/1/2013 by PexSupply Staff from NY
  • 3/4" Copper Split Ring

    Q:

    with these split rings you would use 3/8" thread bolt stock to attach to the base that mounts to wall or ceiling?
    Asked on 5/15/2011 by klem from Coudersport, Pa

    2 answers

    • CUSTOMER CARE

      A:

      Yes, you would.

      Answered on 5/18/2011 by PexSupply Staff from NY
    • A:

      yes the 3/4 SRH uses 3/8 rod

      Answered on 11/9/2014 by Frank from Seymour, Ct.
Displaying questions 1-5

Do you have a question about this product?