2" Electro-Galvanized Split Ring Zoom

2" Electro-Galvanized Split Ring

SKU:81EG32

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$1.56
/ each
$146.00 / box (100 units x $1.46)
In Stock! Ships in 24-48 Hours
(44 Available)
0

Resources

Specs

Size: 2"
Material: Malleable Iron
Finish: Electro-Galvanized

Description for Carpenter & Paterson 81EG32

This split ring hanger is designed for the support of non-insulated stationary pipe lines. Also available in a two screw design. The Figure 85 or 85CT Ceiling Plate is normally used with this product.

2" Electro-Galvanized Split Ring

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson2" Electro-Galvanized Split Ring
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Serves the purpose

By MR

from Mansfiel, Oh

Verified Buyer

Comments about 3" Electro-Galvanized Split Ring:

I needed a stand-off clamp to fix a 3" plastic pipe to the roof fascia for an exhast vent going outdoor. Just needed to use a 1/2" threaded rod with it.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 2" Electro-Galvanized Split Ring

    Q:

    Hi, I was wondering if the 3/8" threaded rod works with this 2" split ring. Thanks.
    Asked on 5/11/2015 by Jack

    1 answer

    • CUSTOMER CARE

      A:

      Yes, 3/8" threaded rod or bolts.

      Answered on 5/12/2015 by Supplyhouse Staff from New York
  • 3" Electro-Galvanized Split Ring

    Q:

    What size threaded rod you need to use with this size? Thanks MR
    Asked on 8/15/2012 by MR from Ohio

    1 answer

    • CUSTOMER CARE

      A:

      This ring works with 3" pipe and a 1/2" threaded rod.

      Answered on 8/29/2012 by PexSupply Staff from NY
  • 2" Electro-Galvanized Split Ring

    Q:

    Will this work with 2" Schedule 40 PVC?
    Asked on 6/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it should.

      Answered on 6/21/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?