3/8" x 1-1/2" Fender Washer Zoom

3/8" x 1-1/2" Fender Washer

SKU:8EG06-24

Brand: Carpenter & Paterson

Carpenter & Paterson
8EG06-24 has been discontinued.
Direct Replacement:
SKU: 52F0038
Brand: Empire Industries
0

Specs

Type: Fender Washer
Size: 3/8" x 1-1/2"
Material: Carbon Steel
Finish: Electro-Galvanized
Application: Plumbing
Accessory

Description for Carpenter & Paterson 8EG06-24

Electro-Galvanized Fender Washer

3/8" x 1-1/2" Fender Washer

Q&A: Ask the Questions, share answers