3/8" Copper Multi-Strut Pipe Clamp Zoom

3/8" Copper Multi-Strut Pipe Clamp

SKU:C1101CTS06

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.96
/ each
$90.00 / box (100 units x $0.90)
In Stock! Ships in 24-48 Hours
(61 Available)
0

Specs

Size: 3/8"
Material: Steel Strip
Finish: Copper

Description for Carpenter & Paterson C1101CTS06

Multi-Strut pipe clamps are designed to fit into the channel openings for the support of runs of piping where it is desired to clamp the pipe into place.

3/8" Copper Multi-Strut Pipe Clamp

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • 1" Copper Multi-Strut Pipe Clamp

    Q:

    Where do I find to buy the channel for this brackets to anckor them to the walls??? It looks like you don't have them.
    Asked on 5/7/2012 by Beekmansup from Hazleton PA

    4 answers

    • VERIFIED BUYER

      A:

      The channel used is typically an Electrical Supply house item commonly
      called "unistrut" or Kindorf. It comes in 10 ft lengths and both 3/4"
      and 1.5" depth. with solid, hole or slot punched back. Also Anodized,
      galvanized or painted.
      See attached application with two 3/4" struts mounted back to back.
      Regards
      Jim

      Answered on 5/8/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Home depot or lowes its called kindoff or uni strut

      Answered on 5/8/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Any plumbing or electrical supply house should sell unistrut (channel). Home improvement centers like Home Depot and Lowe's also sell it, it is usually in their electrical departments. Since you are buying copper straps I am assuming you are going to be strapping copper pipes. If you get galvanized strut you have to use an insulator between the copper pipe and galvanized strut or the copper pipe will corrode. If you go to a plumbing supply house you should be able to get fiberglass strut and then you do not have to worry about galvanic corrosion.

      Answered on 5/8/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The channel is typically called "Unistrut" and should be available at most
      large hardware stores or plumbing supply houses.

      Answered on 5/15/2012 by Anonymous
  • 3-1/2" Copper Multi-Strut Pipe Clamp

    Q:

    Are your multi-strut pipe clamp sizes based on ID or OD?
    Asked on 6/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      These clamps are based on inside diameter.

      Answered on 6/29/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?