3/4" Electro-Galvanized Multi-Strut Pipe Clamp Zoom

3/4" Electro-Galvanized Multi-Strut Pipe Clamp

SKU:C1102IPS12

Brand: Carpenter & Paterson

Carpenter & Paterson
Qty Price
$0.75
/ each
$70.00 / box (100 units x $0.70)
In Stock! Ships in 24-48 Hours
(280 Available)
0

Specs

Size: 3/4"
Material: Steel Strip
Finish: Electro-Galvanized

Description for Carpenter & Paterson C1102IPS12

Multi-Strut pipe clamps are designed to fit into the channel openings for the support of runs of piping where it is desired to clamp the pipe into place.

3/4" Electro-Galvanized Multi-Strut Pipe Clamp

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson5" Electro-Galvanized Multi-Strut Pipe Clamp
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

It's a clamp

By Chris

from NYC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Electro-Galvanized Multi-Strut Pipe Clamp:

        It has one function, to clamp a pipe to a support (aka kindorf or unistrut). Be aware, an electro-galvanized pipe clamp works with galvanized pipe not copper or other. They are different sizes.

        • Was this a gift?:
        • No
         
        5.0

        It does what it is supposed to do

        By Crs

        from NYC

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Electro-Galvanized Multi-Strut Pipe Clamp:

              Plain and simple, it's a pipe clamp used with a Kindorf metal support or similar. Remember, galvanized clamps are meant for galvanized pipe.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers