Description
Designed to provide economical and quick way to support of non-insulated PVC drain, waste, and vent pipe lines with sufficient adjustment to most all application. Can be field adjusted to suit unique configurations.
Read more
Manuals (1)
Specs
Size:
2"
Length (Inches):
12"
Material:
Carbon Steel
Finish:
PVC
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A