3" DWV Hanger (PVC Coated) Zoom

3" DWV Hanger (PVC Coated)


Brand: Carpenter & Paterson

Carpenter & Paterson
DWVPVC48-192 has been discontinued.
Direct Replacement:
SKU: 237PC0300
Brand: Empire Industries



Size: 3"
Length (Inches): 12"
Material: Carbon Steel
Finish: PVC

Description for Carpenter & Paterson DWVPVC48-192

Designed to provide economical and quick way to support of non-insulated PVC drain, waste, and vent pipe lines with sufficient adjustment to most all application. Can be field adjusted to suit unique configurations.

3" DWV Hanger (PVC Coated)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3" DWV Hanger (PVC Coated)


    What is the maximum weight two of the can hold
    Asked on 3/27/2014 by Chris from Chicago

    1 answer



      Each individual hanger should be able to hold 150Ibs.

      Answered on 3/28/2014 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?