1/2" x 6" Copper Milford Hanger Zoom

1/2" x 6" Copper Milford Hanger

SKU:MPH08-96

Brand: Carpenter & Paterson

Carpenter & Paterson
MPH08-96 has been discontinued.
Suggested Alternative:
SKU: 131CT05006
Brand: Empire Industries
0

Specs

Size: 1/2"
Length (Inches): 6"
Material: Carbon Steel
Finish: Copper

Description for Carpenter & Paterson MPH08-96

Copper Milford Hanger

1/2" x 6" Copper Milford Hanger

REVIEW SNAPSHOT®

by PowerReviews
Carpenter & Paterson1/2" x 6" Copper Milford Hanger
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

1" x 6" Copper Milford Hanger

By John

from New Jersey

Verified Buyer

Comments about 1" x 6" Copper Milford Hanger:

I ordered 8 Milford Hangers.When they came 1 was broken and Pex Supply replaced it without a problem.The hangers work great.

  • Was this a gift?:
  • No
 
5.0

Best thing for my DIY project

By Dee DIY'R

from Cape Cod, MA

Verified Buyer

Comments about 1/2" x 6" Copper Milford Hanger:

I am so glad I found these hangers. Used these for repairing 2 spigots & putting in a new one. Put in new copper pipes and SharkBite fittings. Sharkbite fittings allow the pipes to rotate which is good when using elbows and T's, but caused a problem with the spigots rotating :) These Milford hangers screwed tight to the pipe completely stoped it from moving!!! Also easy to bend or twist if needed for small places. Awesome product.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers