Draft Inducer Motor Zoom

Draft Inducer Motor

SKU:325270-761

Brand: Carrier

Carrier
325270-761 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Voltage:
?
115 VAC
Hertz: 60
RPM: 3300
Shaft Diameter: 5/16"
Shaft Length: 2.3"
Phase: 1
Horse Power:
?
.06

Description for Carrier 325270-761

Draft Inducer Motor Includes:

  • Motor
  • Cooling fan
  • Wiring connectors
  • Instructions
  • **Requires a capacitor which is sold separately**
  • Draft Inducer Motor

    REVIEW SNAPSHOT®

    by PowerReviews
    CarrierInducer Motor
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    4.0

    i would buy this product gai

    By Lee

    from Elk Grove Ca

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Inducer Motor:

          Arrived with one of the mounting brackets bent, pair pliers was an easy fix, so far so good, have been using it for more than a week now

          • Primary use:
          • Personal
           
          5.0

          Plug & Play

          By Nikko

          from Grants, NM

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Inducer Motor:

                It took a long time to find the correct replacement part, but when I did, Pex had it on my doorstep within days. Their price was about 1/2 their competitors!

                • Primary use:
                • Personal

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                Get answers from real customers and in-house experts with AnswerBox.

                1 Question | 1 Answer
                Displaying question 1
                • Inducer Motor

                  Q:

                  Will this work on carrier furnace model 58mxa080-12
                  and what is the last three numbers 160 stand for?
                  The first set of numbers match my part number.
                  Thank you
                  Raleigh
                  Asked on 4/28/2012 by royce0007

                  1 answer

                  • CUSTOMER CARE

                    A:

                    This motor will work with the unit you mention. It is likely a newer version of the older motor, although we wouldn't be able to confirm what the numbers represent.

                    Answered on 4/30/2012 by PexSupply Staff from NY
                Displaying question 1

                Do you have a question about this product?