TEMP Monitor Thermostat without Timeclock (Single Zone Control)

TEMP Monitor Thermostat without Timeclock (Single Zone Control)

SKU:33CSTM-01

Brand: Carrier

Carrier
Qty Price
$629.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: HVAC
Stages:
?
2 Heat/2 Cool
Operating Temp Range: 32°-130°F
Material: Plastic
Length: 5 3/8"
Width: 3 7/8"
Depth (Inches): 7/8"
Weight: 14 oz

Description for Carrier 33CSTM-01

The Carrier Comfort System TEMP System is designed to be compatible with the full line of Carrier single-zone heating and cooling units. Single zone products are popular and cost effective in air conditioning systems for many small to medium sized commercial buildings.

Features

  • Controls temperature to user defined set points
  • Maintains 7 days a week occupied/unoccupied schedule
  • Eliminates external time-clocks, manual override timers, night low limit thermostat, battery backup or unit time guard
  • Operates with 3 system switches for supply air fan and the unit heating and cooling stages
  • Fan/filter status
  • Set point range: 50 F to 99 F
  • Scheduling: 365-day/8 periods per day/one-minute increments
  • Auto/manual changeover
  • No batteries required
  • IAQ operation

The TEMP System programmable thermostats can be linked together for centralized system HVAC Control from a single entry point. Thermostats feature a simple, categorized programming method and push-button design that make it easy to meet individual comfort requirements while managing energy usage. The thermostats' sleek profile and neutral tone blend with any decor. This component must receive time from another component with a timeclock on the CCN bus.

TEMP Monitor Thermostat without Timeclock (Single Zone Control)

REVIEW SNAPSHOT®

by PowerReviews
CarrierTEMP Monitor Thermostat without Timeclock (Single Zone Control)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product. Easy replacement.

By Donkruger

from Dover, DE

Verified Buyer

Comments about TEMP Monitor Thermostat without Timeclock (Single Zone Control):

Rapid shipment from Pex Supply.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?