Replacement Knob Zoom

Replacement Knob

SKU:52CQ500394

Brand: Carrier

Carrier
Qty Price
$9.99
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
0

Specs

Type: Knob

Description for Carrier 52CQ500394

Replacement Knob

Replacement Knob

REVIEW SNAPSHOT®

by PowerReviews
CarrierReplacement Knob
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Business (3), Personal (3)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

Just what I was looking for!

By Marigold

from Placentia, CA

Verified Buyer

Comments about Replacement Knob:

It was great to find this replacement product!

  • Primary use:
  • Personal
 
5.0

Fast shipping

By Sqatbdy

from Newnan, GA

Verified Buyer

Comments about Replacement Knob:

It's a simple item we ordered. Received it quick and was exactly what we needed.

  • Primary use:
  • Personal
 
5.0

Good Knob Replacement

By bd82

from Phoenix, AZ

Verified Buyer

Comments about Replacement Knob:

This knob replaced one on my unit that had cracked. It's works just as it's supposed to and fits well.

  • Primary use:
  • Business
 
5.0

A/C Knob

By Grayson

from Louisiana

Verified Buyer

Comments about Replacement Knob:

Works Perfect!!

  • Primary use:
  • Personal
 
4.0

great product will buy again

By raj

from lake wales fl

Verified Buyer

Comments about Replacement Knob:

i could not find this product any where but this great company had it and was shipped to me fast
i thank you for that would tell all my friends in business.

  • Primary use:
  • Business
 
5.0

Product just as expected

By mjb

from MI

Verified Buyer

Comments about Replacement Knob:

The Carrier heaters have broken several of these knobs and need replacing. They work well for replacements.

  • Primary use:
  • Business

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Replacement Knob

    Q:

    What color is this knob? I need ivory/bisque/beige.
    Asked on 1/2/2016 by d from Ohio

    1 answer

    • CUSTOMER CARE

      A:

      It is a beige/tan color

      Answered on 1/4/2016 by Supplyhouse Staff from New York
  • Replacement Knob

    Q:

    What is the diameter of this knob? Thank you.
    Asked on 8/4/2015 by Sarah from Quincy, MA

    1 answer

    • CUSTOMER CARE

      A:

      Just under 2" in diameter.

      Answered on 8/5/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?