4-Speed 1/2 HP Fan Motor,  1075RPM Zoom

4-Speed 1/2 HP Fan Motor, 1075RPM

SKU:HC43AE115

Brand: Carrier

Carrier
Qty Price
$261.33
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Voltage:
?
115v
Horse Power:
?
1/2
RPM: 1075
Hertz: 60
Phase: 1

Description for Carrier HC43AE115

Fan Motor features:

  • Phase: 1
  • 4 speed
  • **Requires 10uf 370 VAC capacitor P/N P291-1003 (not included)
  • Shaft: 1/2 x 3.9
  • Rotation: CCW
  • Frame 48
  • Sleeve Bearing
  • 7.9 Amps
  • 4-Speed 1/2 HP Fan Motor, 1075RPM

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons