3/4 HP Fan Blower Motor, 115V - 1075RPM Zoom

3/4 HP Fan Blower Motor, 115V - 1075RPM

SKU:HC45AE118

Brand: Carrier

Carrier
Qty Price
$316.91
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
3/4
RPM: 1075

Description for Carrier HC45AE118

Fan Blower Motor features:

  • Speeds - 4
  • FLA - 11.1
  • Rotation - CCW
  • Diameter - 5.6"
  • Frame - 48
  • Shaft - 1/2" x 4"
  • Motor Mounting - Belly Band
  • 3/4 HP Fan Blower Motor, 115V - 1075RPM

    REVIEW SNAPSHOT®

    by PowerReviews
    Carrier115V Fan Motor, 3/4HP 1075RPM
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    So far so good!

    By pleonard15

    from Highlands Ranch, CO

    Verified Buyer

    Comments about 115V Fan Motor, 3/4HP 1075RPM:

    Bought this to replace a fan assembly motor that had worn out after 8 years of use. Brand new unit as advertised and was the exact model I required. Installed in a matter of minutes and working like a champ so far after about a month of use. Very good pricing as well. Not a stock item though, so took a bit longer to get here than normal, but shipped as promised. All in all, saved over $1000 in parts and labor!

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers