1 HP Fan Motor HC51TE460 - 1075RPM

1 HP Fan Motor HC51TE460 - 1075RPM

SKU:HC51TE460

Brand: Carrier

Carrier
Qty Price
$470.78
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Voltage:
?
460v
Horse Power:
?
1
RPM: 1075
Hertz: 60

Description for Carrier HC51TE460

Fan Motor features:

  • Rotation - CCW
  • 3.3 A
  • 1 PH
  • **Requires 25 uf 370 VAC capacitor (not included)**
  • 1 HP Fan Motor HC51TE460 - 1075RPM

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons