230V Combustion Blower Motor, 1/16HP Zoom

230V Combustion Blower Motor, 1/16HP

SKU:HC680001

Brand: Carrier

Carrier
Qty Price
$143.86
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Specs

Voltage:
?
230v
Horse Power:
?
1/16
RPM: 3450
Phase: 1

Description for Carrier HC680001

Combustion Blower Motor HC680001 features:

  • Rotation - CCW
  • Shaft size 1/4" x 2.1"
  • **4 uf 370 VAC Capacitor included**
  • 0.5 FLA
  • Note: Image may not represent actual product.

    230V Combustion Blower Motor, 1/16HP

    Q&A: Ask the Questions, share answers